Shop All Cold Weather Gloves
Cestus
Work Gloves , MicroSable #5008 PR
Mfr # 5008 XL
Zoro # G201780692
product price: $10.89
/pr
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
Product Information
- Brand Cestus
- MFR # 5008 XL
- Zoro # G201780692
- UPC # 819954023887
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | XL |
Description
Since hard-working hands don’t stop laboring when cold weather hits, Cestus® has created the MicroSable Liner to extend the life of gloves already in-use to winter months or cold-weather environments. The MicroSable Liner is an oil-and-water resistant, insulated liner that allows you to get year-round use out of your gloves. Featuring a water-resistant outer layer and faux-fur interior lining, the MicroSable Liner design was inspired from Silver Fox fur and will keep your hands warm and dry throughout winter months or cold weather, while letting you continue to use the gloves you’ve been using.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Safety Training Handbook, PK25 (2112)
- CARHARTT Men's Black Cotton Duck Coat size 3XL (C003-BLK 3XL REG)
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMMIC1)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- CESTUS Work Gloves , C-13 cut-resistant & insulated Glove PR (C-13 - 2XL)
- CESTUS Work Gloves , HandMax Deep Winter #5025 PR (5025 2XL)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 XL)
- CESTUS Work Gloves , MicroSable #5008 PR (5008 3XL)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 XL)
- CESTUS Work Gloves , HandMax Deep Winter #5025 PR (5025 L)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, Nylon Back, PR (KC1LW-01-XS)
- Cestus Gloves & Hand Protection