Shop All Cold Weather Gloves
Cestus
Work Gloves , Deep Impact Driver Winter #5219 PR
Mfr # 5219 3XL
Zoro # G501780811
product price: $42.25
/pr
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
Product Information
- Brand Cestus
- MFR # 5219 3XL
- Zoro # G501780811
- UPC # 819954026079
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | M |
Description
Everyone loves leather, but until now it has been unsuitable for heavy industry use. The Deep Impact Driver Winter’s flexible impact protection and cut-resistant base layer have beefed up classic goatskin gloves for nearly any situation. Goat-skin leather outer is bolstered with an invisible high density cut resistant base layer that guards wearers from cut and puncture injuries. The key thumb and ranch cuff feel familiar, but the addition of flexible impact protection reduces the severity of pinch and caught-between injuries. Protection from fingertips to knuckles effectively shields high areas of injury with segmentation that allows full range of motion. The curved Cestus finger seams reduce hand strain when jobs stretch on for hours. Classic ranch cuff for easy donning Membrane Liner: Breathable, waterproof barrier that keeps hands dry. Flexible impact protection from fingertips to wrist Supple goatskin leather outer gives maximum dexterity Co-Z sherpa fleece liner helps keep hands warm when the temperature drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Federal Labor Law Poster, English (ERFED)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X4BL)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Maine Equine (WS-Maine Equine)
- PLASTICADE Base, Rubber, 10 lbs. (650-RB-10)
- CESTUS Work Gloves , Deep III Pro Winter #5207 PR (5207 M)
- CESTUS Work Gloves , MicroSable #5008 PR (5008 XL)
- CESTUS Work Gloves , C-15 Oil & Water Resistant Glove PR (C-15 - M)
- CESTUS Work Gloves , HandMax Deep Winter #5025 PR (5025 2XL)
- CESTUS Work Gloves , C-13 cut-resistant & insulated Glove PR (C-13 - XL)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 2XL)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, M, PR (7401)
- Cestus Gloves & Hand Protection