Shop All Chemical Resistant Gloves
Cestus
Work Gloves , Deep III Barrier #1002 PR
Mfr # X1 1002 M
Zoro # G501780156
product price: $51.45
/pr
$51.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cestus
- MFR # X1 1002 M
- Zoro # G501780156
- UPC # 819954025737
- Country of Origin Indonesia
- Category Chemical Resistant Gloves
Description
When safety, extrication, and search and rescue operations happen in wet or humid environments, having hand protection that combines cut and puncture resistance with a waterproof seal is essential. The Deep III Barrier® gloves have a dexterous anti-slip Skid-X Grip with cut and puncture resistance that is double stitched onto synthetic leather with Kevlar® thread. A breathable barrier lines the inside of the gloves to create a waterproof seal that keeps hands dry in wet conditions. Flexible Thermoplastic Rubber (TPR) on back of fingers and hand adds continuous impact protection. The elasticized 500D Spandex long cuff secures the glove around the arm, keeping debris out and preventing bacterial growth. FEATURES Flexible TPR: Adds complete metacarpal protection and continuous coverage from knuckles to fingertips, including extensive web and thumb coverage. Skid-X Grip: Adds oil, water, and petrochemical resistance, as well as heightened grip control in wet, oily, or dry environments. Antimicrobial Barrier Lining: Porous, waterproof liner that keeps liquids out of the glove, while remaining breathable for hand comfort during use. One-Piece Palm with Kevlar® Stitching: Adds abrasion resistance, durability, and longevity in high-wear areas. High-Level Cut Resistant Palm: Exceeds most site standards. 3M Reflective Striping: Enhances hand visibility in low-light or hazardous situations. 500D Spandex Wrist Closure: Ensures debris is kept out of glove and reduces bacterial growth. Passes ASTM F1670/F1670M-17a: Testing for Penetration of Blood and Body Fluids.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Polyester (1161528)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ3)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- SHOWA 9500PF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (9500PFS)
- CESTUS Work Gloves , Deep Grip® #3026 PR 2XL (3026 2XL)
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 3XL)
- CESTUS Work Gloves , Deep Grip® #3026 PR S (3026 S)
- CESTUS Work Gloves , C-14 light-duty, chemical resistant glove PR (C-14 - L)
- CESTUS Work Gloves , C-20 Oil Resistant Glove PR (C-20 - S)
- CESTUS Work Gloves , Deep Grip Kool #3056 PR S (3056 S)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08-V)
- Cestus Chemical Resistant Gloves