Shop All General Purpose Gloves
Cestus
Work Gloves , Deep II Grip #3075 PR M
Mfr # 3075 M
Zoro # G201780166
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cestus
- MFR # 3075 M
- Zoro # G201780166
- UPC # 819954022644
- Country of Origin Indonesia
- Category General Purpose Gloves
Description
Deep II® Grip provides. An oil-resistant, one-piece Skid-X Grip palm adds gripping power on slick surfaces and is double stitched onto the Deep II® Grip with Kevlar® thread for added durability. A one-piece, 3D, flexible Thermoplastic Rubber (TPR) shield with elevated knuckles on the back of the glove adds impact protection that bends with the fingers and offers continuous protection from fingertips to wrist. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery. FEATURES • Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries • One-Piece Palm with Kevlar Stitching - Adds abrasion resistance, durability and longevity in high-wear areas • Long-Cuff Design - Allows for “tear-away” ability with machinery • Easy-Pull Tabs - Allows user to add name and easily put glove on
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-335)
- 3M E-A-R Disposable Ear Plugs, 17 (10080529210019)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-2250-595-GN)
- CAIMAN Welding Gloves, Left Hand, XL (1878-1)
- CESTUS Work Gloves , HandMax Safety #6085 PR (6085 2XL)
- CESTUS Work Gloves , C-10 Lightweight Glove PR (C-10 - L)
- CESTUS Work Gloves , RockHard Original #6212 PR (6207 3XL)
- CESTUS Work Gloves , Deep II Grip #3075 PR 2XL (3075 2XL)
- CESTUS Work Gloves , H2O Attack-SX #2006 PR (WR 2006 S)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 XL)
- ZETEX PLUS ZetexPlus 200 11" Mitts, PR1 (2100037)
- Cestus General Purpose Gloves