Shop All Anti-Vibration Gloves
Cestus
Work Gloves , Deep II Gel #3045 PR L
Mfr # 3045 L
Zoro # G601780759
product price: $31.69
/pr
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cestus
- MFR # 3045 L
- Zoro # G601780759
- UPC # 819954022095
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Description
Deep II® Gel features a one-piece, 3D, flexible Thermoplastic Rubber (TPR) shield on the back of the glove, which adds impact protection that bends with the fingers, and offers continuous protection from fingertips to wrist. The TefSecure® grip grid provides an oil-resistant grip on top of synthetic leather that is double stitched with Kevlar® thread for added durability. The palm also contains Hexagonal Memory Gel® for complete vibration absorption from tools. The neoprene long cuff covers the wrist while allowing the user to pull out of the glove if caught in a pinch or machinery. FEATURES • Flexible TPR (Thermo Plastic Rubber) - Shields against impact injuries • TefSecure® Grip - Adds oil, water and petrochemical resistance and heightens grip control in wet, oily, or dry environments • One-Piece Palm with Kevlar Stitching - Adds abrasion resistance, durability and longevity in high-wear areas • Long-Cuff Design - Allows for “tear-away” ability with machinery
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTEQ Filter Change Indicator for Organic Vapors (189)
- HY-KO 5In Reflective Number 5, 10PK (B00581)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1038-4X)
- ANSELL Cut Resistant Glove, 5, Blu/Gray, PR (11-561)
- CESTUS Work Gloves , Deep II Gel #3045 PR XL (3045 XL)
- CESTUS Work Gloves , Deep II Gel #3045 PR 4XL (3045 4XL)
- CESTUS Work Gloves , Deep II Gel #3045 PR 3XL (3045 3XL)
- CESTUS Work Gloves , TrembleX-5 Vibration Glove #2021 PR M (2021 M)
- CESTUS Work Gloves , Boxx #4041 PR (4041 2XL)
- CESTUS Work Gloves , Turbinator #3066 Hi-Vis PR XL (3066 XL)
- RINGERS GLOVES Impact Resistant Gloves, Blue, L, PR (259B)
- Cestus Anti-Vibration Gloves