Shop All Chemical Resistant Gloves
Cestus
Work Gloves , C-20 Oil Resistant Glove PR
Mfr # C-20 - S
Zoro # G301780752
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cestus
- MFR # C-20 - S
- Zoro # G301780752
- UPC # 819954020572
- Country of Origin Indonesia
- Category Chemical Resistant Gloves
Description
Some working conditions seem extra sloppy and demand an extra level of moisture barrier protection. The C-20 glove resists oil, chemicals and water with 360 degrees of heavy weight Nitrile coating. The extra thick coating extends from the fingertips to the wrist to keep your hands dry and protected when working with excessively wet or oily surfaces. Even with the additional Nitrile coating, the gloves retain the dexterity of a thinner glove. An extra wide cuff makes it easy to put on and take off these gloves.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell VeriShield„¢ Di-Electric Earmuff, Hard Hat Attachment, NRR 27 (1035202-VS)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 9M, Slip On, Black, PR (N1630 SZ: 9M)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Chemical Storage Area, Portrait, D-1218-V-1061 (OS-DS-D-1218-V-1061)
- PIP Ironcat Leather Waist Apron, Golden Yellow, 24" W x 18" L, All Leather (7012/18)
- CESTUS Work Gloves , Deep Grip® #3026 PR 4XL (3026 4XL)
- CESTUS Work Gloves , Deep Grip Kool #3056 PR S (3056 S)
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 3XL)
- CESTUS Work Gloves , Deep Grip® #3026 PR S (3026 S)
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 M)
- CESTUS Work Gloves , C-20 Oil Resistant Glove PR (C-20 - L)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (88-394)
- Cestus Gloves & Hand Protection