Shop All Cold Weather Gloves
Cestus
Work Gloves , C-13 cut-resistant & insulated Glove PR
Mfr # C-13 - M
Zoro # G101780143
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
Product Information
- Brand Cestus
- MFR # C-13 - M
- Zoro # G101780143
- UPC # 819954020435
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | L |
Description
When hands are cold they donâ„¢t seem to work as well. Keeping them warm and protected is key to hand safety, especially when handling objects with potentially sharp edges.C-13 gloves are cut-resistant and insulated, and feature a PVC-coated palm for a warm, secure grip. The coating extends around the fingers and knuckles to keep hands dry when working with wet and oily surfaces. A non-coated, form-fitting back and elasticized cuff ensure that the glove fits well, breaths and stays in place, while keeping debris out.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1504-1)
- NATIONAL CHECKING National Checking 2"x3" Shelf Life Dissolvable Label Box, PK250 (DSLBX23R)
- ZORO SELECT Max(R) Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange/Red (Plug), Blue (Cord), 10 PK (MAX6)
- WELLS LAMONT Universal Palm Work Gloves Red L 1 pair (4050)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 M)
- CESTUS Work Gloves , TowGrip 201 Winter #5081 PR (5081 2XL)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 XL)
- CESTUS Work Gloves , MicroSable #5008 PR (5008 L)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 4XL)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 L)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (SKC4SNW2-03-M)
- Cestus Gloves & Hand Protection