Shop All Welding Gloves
Cestus
Cestus 7056 S Welder Series Weldtech 1600C Flame Resistant Welding Work One Pair Glove - Small
Mfr # 7056 S
Zoro # G703732984
$68.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cestus
- MFR # 7056 S
- Zoro # G703732984
- UPC # 728028031997
- Country of Origin China
- Category Welding Gloves
Description
WeldTech 1600C are durable gloves with a dual-layer, goat-skin palm that brings excellent dexterity, and is double-stitched with Kevlar thread for longevity. Back-of-hand Lastamid adds flame and cut resistance, with an extra goat-skin leather patch on the knuckles to protect against abrasion and lacerations. Adjustable short cuff ensures the glove fits snugly while in use.
Often welding tasks will require tactile sensitivity to get the job done, in addition to flame and cut resistance.
Features- Type - Welder Series WeldTech 1600C Flame Resistant Welding, Work, Cut Resistant Glove
- Size - Small
- Dual-Layer, Goat-Skin Palm - Adds durability, dexterity and heat resistance.
- Kevlar Thread Stitching - Adds longevity to high-wear areas of the palm.
- Lastamid Back of Hand - Adds flame resistance to 1600° Celsius, as well as cut resistance.
- Adjustable Elasticized Short Cuff - Ensures a snug fit while in use.
- Dimension - 10 x 0.5 x 5 in.
- Item Weight - 0.26 lbs.
- Welders
- Steel Mill Workers
- Metal Fabrication
- Shipyard Workers
- Industrial Machinery Operators
- Heavy Machinery Mechanics
- Military and Weapons Handling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER UNI 321 CO 500ppm 2yrs. Operation Life UL Class I/II/III (MP102)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- LYLE Alum Danger Water Line, 14"x10", LCU4-0334-NA_14X10 (LCU4-0334-NA_14X10)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black, Blue (19F389)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 3XL)
- CESTUS Work Gloves , WeldTech 1600C #7056 PR (7056 3XL)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 XL)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 2XL)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 L)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- MCR SAFETY Welding Leather Glove, Brown/White, XL, PR (4890XL)
- Cestus Gloves & Hand Protection