Shop All Water Connectors
Certified Appliance Accessories
2 Pk Braided Stainless Steel Washing Machine Hoses, 4Ft
Mfr # WM48SS2PK
Zoro # G300690557
product price: $17.85
/pk 2, $8.93/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 48 in
- Overall Width 1.15 in
- Includes (2) Washing Machine Hose
Product Information
- Brand Certified Appliance Accessories
- MFR # WM48SS2PK
- Zoro # G300690557
- UPC # 86844188852
- Country of Origin China
- Category Water Connectors
Dimensions
Overall Length | 48 in |
Overall Width | 1.15 in |
Details
Color | Silver |
Includes | (2) Washing Machine Hose |
Description
For years, licensed plumbers, electricians and appliance installers have relied on Certified Appliance Accessories for their power cords, hoses and connectors. Now you can too. Enjoy the convenience offered by these washing machine hoses from Certified Appliance Accessories. Their flexibility and durability ensure a reliable connection for your next home installation project. These high-quality washing machine hoses have been thoroughly tested. Follow our illustrated, step-by-step directions included in the packaging. Always consult your appliance’s installation instructions. Check your appliance's manual for the correct specifications to ensure these are the right hoses for you. Thank you for choosing Certified Appliance Accessories—Your Appliance Connection Solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210G033)
- BRADFORD WHITE 239-43676-01 Resetable Thermal (239-43676-)
- ROHL 59" Metal Shower Hose (A40/1STN)
- KISSLER Water Supply Kit, 3/8, 20in.L, SS, Comp (88-1040)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 16 Inch Long Flexible Braided PVC Riser (4400421)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS SS Faucet Supply line - 3/8in OD x 3/8in OD x 20in (SL118)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48088)
- KISSLER Washing Machine Hose, Rubber, 60" (88-5060)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4018)
- KISSLER Faucet Supply Line, 3/8x3/8, 12in.L (88-3910)
- Certified Appliance Accessories Supply Lines