Shop All Room Air Conditioner Motors
Century
Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM
Mfr # DBL4404
Zoro # G1699887
original price:
$200.99
5% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Shaded Pole
- HP 1/10, 1/15, 1/20
- RPM Range 1,501-1,600
- No. of Speeds 3
- Voltage 115V AC
Product Information
- Brand Century
- MFR # DBL4404
- Zoro # G1699887
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 4 1/16 in |
Body Dia. | 5 in |
Shaft Length | 9 5/16 in |
Lead Length | 38 1/2 in |
Overall Length | 22 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/10, 1/15, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 3.5,1.7,1.4 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 38 1/2 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 2.0625 In Id X 1.0594 In W (55206C)
- DYNABRADE Bearing and Shaft Assembly, 3015-1 (21425)
- WEATHERHEAD Adapter Ring, 63689 (T-420-25)
- ENGINEERED SPECIALTIES Maxline Rapidair M6026, 1/2" Tubing Kit 100 ft. (M6026)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (467A)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DBL4411)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DBL4500V1)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1076)
- CENTURY Motor, PSC, 1075 RPM, 115V, 42Y, OAO (362A)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RA1034)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC2)
- Century HVAC Motors