Shop All Room Air Conditioner Motors
This Product is Discontinued
Century
Room Air Cond Mtr, PSC, OAO, 1550 RPM (Discontinued)
Mfr # 9687
Zoro # G2256457
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/4
- RPM Range 1,501-1,600
- No. of Speeds 3
- Voltage 115V AC
Product Information
- Brand Century
- MFR # 9687
- Zoro # G2256457
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 in |
Bolt Circle Dia. | 5 3/16 in |
Shaft Length | 7 1/2 in |
Body Dia. | 5 5/8 in |
Stud Size | #8-32 x 1-5/8 in |
Lead Length | 14 in |
Resilient Ring Dia. | 2 1/4 in |
Overall Length | 20 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 4.09 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 14 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Number of Shafts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.