Shop All Room Air Conditioner Motors
Century
Room Air Cond Mtr, PSC, OAO, 1500 RPM
Mfr # 945A
Zoro # G0911181
original price:
$261.99
23% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/8, 1/20, 1/30
- RPM Range 1,401-1,500
- No. of Speeds 3
- Voltage 115V AC
Product Information
- Brand Century
- MFR # 945A
- Zoro # G0911181
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Lead Length | 55 in |
Body Dia. | 5 in |
Shaft Length | 9 13/16 in |
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 4 15/16 in |
Overall Length | 23 1/2 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8, 1/20, 1/30 HP, Nameplate RPM 1,500, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.2, 0.7, 0.4 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 55 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-1319, 1300 Series SelfAligning Ball Bearing, 1319 (1319)
- MILTON INDUSTRIES 1/4" Fem. Body T-Style (785)
- AEROQUIP Hose Adapter, 1", ORB, 1", NPTF (FF1796-1616S)
- NATIONAL Small Bore Metric Seals, 70X95X13-R2LS32-S (70X95X13-R2LS32-S)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DSB1024H)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DBL4500V1)
- CENTURY OEM Replace Motor, 3/4 HP, 1140 rpm, TEAO (OCA3076)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (467A)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DSB1024)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1500 RPM (955)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (747)
- Century Room Air Conditioner Motors