Shop All Room Air Conditioner Motors
Century
Room Air Cond Mtr, PSC, OAO, 1075 RPM
Mfr # RAL1036
Zoro # G1735596
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/3
- RPM Range 1,001-1,100
- No. of Speeds 3
- Voltage 115V AC
Product Information
- Brand Century
- MFR # RAL1036
- Zoro # G1735596
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 5 3/8 in |
Shaft Length | 7 7/8 in |
Lead Length | 35 in |
Resilient Ring Dia. | 2 1/4 in |
Stud Size | #8-32 x 1-5/8 in |
Overall Length | 20 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 35 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN881-M16X1.5-200-MS-M Breather Valve Brass (881-M16X1.5-200-MS-M)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203102-10-10S)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR 45 (6802-16-16)
- MITSUBOSHI 5/B136 139Inch Outside Length, 5 Ribs (5RB136)
- CENTURY OEM Replace Motor, 3/4 HP, 1140 rpm, TEAO (OCA3076)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1076)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1024)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1016)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6503)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DB6502V1)
- CENTURY OEM Replace Motor, 3/4 HP, 1075 rpm, TEAO (C662)
- Century Room Air Conditioner Motors