Shop All Room Air Conditioner Motors
Century
Room Air Cond Mtr, PSC, OAO, 1075 RPM
Mfr # RA1016
Zoro # G3334633
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/6
- RPM Range 1,001-1,100
- No. of Speeds 3
- Voltage 208-230V AC
Product Information
- Brand Century
- MFR # RA1016
- Zoro # G3334633
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Lead Length | 35 in |
Shaft Length | 8 5/16 in |
Resilient Ring Dia. | 2 1/4 in |
Bolt Circle Dia. | 5 1/8 in |
Stud Size | #8-32 x 1-5/8 in |
Length Less Shaft | 4 1/4 in |
Body Dia. | 5 5/8 in |
Overall Length | 20 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 0.96 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 35 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 2hp, Jet Pump (5K476)
- DUFF-NORTON LinearActuator, 12"Stroke L., 115VAC, 1.6A (LS35-1B4TN-12)
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 12.50" OD (5V1252)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1006)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DBL4404)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (9476A)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6503)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DSB1024)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DBL4500V1)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJA7)
- Century HVAC Motors