Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM
Mfr # B818
Zoro # G2489532
original price:
$661.87
8% off
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 3
- RPM Range 3,001-3,600
- Motor Service Factor 1.15
Product Information
- Brand Century
- MFR # B818
- Zoro # G2489532
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 5/8 in |
Shaft Dia. | 5/8 in |
Height | 11 in |
Body Dia. | 6.5 in |
Length Less Shaft | 11 9/16 in |
Overall Length | 14 1/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 6.5 in, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 15.0-13.6, Height 11 in, HP 3, Ins. Class B, Length Less Shaft 11 9/16 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 8.8, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: AZ, CA, FL, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH29)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (25AT10/500)
- TECHNITHANE Spiral Hose, Technithane, 1/4" x 3/8" x 20', 1/4" MPT, Yellow (TT-14-20-Y-RS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (BBEF121616)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (ST1152)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2855)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1152)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B129)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56CZ Frame, 3,450 Nameplate RPM (B668)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B809)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (CT1052)
- Century Pool Pump Motors