Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56Y Frame, 3,450 Nameplate RPM
Mfr # B2841V1
Zoro # G8651411
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1
- RPM Range 3,001-3,600
- Motor Service Factor 1.65
Product Information
- Brand Century
- MFR # B2841V1
- Zoro # G8651411
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 in |
Overall Length | 13 3/8 in |
Height | 9 in |
Bolt Circle Dia. | 7 3/16 in |
Length Less Shaft | 12 1/2 in |
Description
Pool Pump Motor, Bolt Circle Dia. 7 3/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Unfinished, Frame 56Y, Hz 60 Hz, Full Load Amps 7.8-7.4/14.8, Height 9 in, HP 1, Ins. Class F, Length Less Shaft 12 1/2 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 14.8, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- BESTORQ 8M Timing Belts, 640-8M-30 (640-8M-30)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSGW150A03A, Suction, 3 micron (ZX-CSGW150A03A)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 42CZ Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (1K058)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1052)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3 HP, 56J Frame, 3,450 Nameplate RPM (ST1302V1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56C Frame, 3,450 Nameplate RPM (B122)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2, 3/16 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN34V1)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2, 3/16 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN50V1)
- CENTURY Pizza Oven Motors (F265)
- Century Pump Motors