Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM
Mfr # USN1152
Zoro # G4482965
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1 1/2
- Motor Service Factor 1.25
- RPM Range 3,001-3,600
Product Information
- Brand Century
- MFR # USN1152
- Zoro # G4482965
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 5/8 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 13/16 in |
Overall Length | 13 3/8 in |
Height | 9 1/2 in |
Length Less Shaft | 10 13/16 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Bolt Circle Dia. 5 13/16 in, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 20.4/11.0-10.2, Height 9 1/2 in, HP 1 1/2, Ins. Class B, Length Less Shaft 10 13/16 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 15.6, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 2-3/4 X 91 (4430V910)
- ENERPAC Packing KitVl (54148)
- DIXON Grooved, Lightweight Flex Coupling, 4" (L04BU)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925580, Pressure Line, 10 micron, Outside-In (MF0058396)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2847V1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM (B131)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (USN1202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 4 HP, 56Y Frame, 3,450 Nameplate RPM (B237)
- CENTURY Pizza Oven Motors (F265)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2852)
- A.O. SMITH Century USQ1152, Up-Rated Pool Filter Motor - 115/230 Volts 3450 RPM (USQ1152)
- Century Pool Pump Motors