Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start, 1, 1/10 HP, 56Z Frame, 3,450/1,725 Nameplate RPM
Mfr # SDS1102
Zoro # G4482721
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 1, 1/10
- Motor Service Factor 1
- RPM Range 3,001-3,600
Product Information
- Brand Century
- MFR # SDS1102
- Zoro # G4482721
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 3/8 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5.7 in |
Bolt Circle Dia. | 5 3/16 in |
Length Less Shaft | 10 5/16 in |
Overall Length | 12 11/16 in |
Height | 8 9/16 in |
Shaft Dia. (In.) | 1/2 |
Description
Pool Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 5 3/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Z, Hz 60 Hz, Full Load Amps 10.4/3.6, Height 8 9/16 in, HP 1, 1/10, Ins. Class B, Length Less Shaft 10 5/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Bearing Over 100MM (6212ZZC3)
- REELCRAFT Lead Hose, Twin Inlet (S601031-4)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 5/16 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF45-D6)
- MILTON G Style Plug, 1/4" MNPT, PK5 (1855)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2852)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1302)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2981)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56J Frame, 3,450 Nameplate RPM (UCT1102)
- CENTURY Pool Pump Motor, Split-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (BV91)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B845)
- REGAL BELOIT Regal Beloit America - Epc SQ1102 Motor Flanged 1 HP 115-230V (SQ1102)
- Century Pump Motors