Shop All Pool Pump Motors
Century
Pool Pump Motor, Automatic, 21 lb Weight
Mfr # EVQ165
Zoro # G210374929
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet AC Motor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1 1/2, 1.65
- RPM Range 3,001-3,600
- Motor Service Factor 1
Product Information
- Brand Century
- MFR # EVQ165
- Zoro # G210374929
- UPC # 786674077219
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Length Less Shaft | 11 13/16 in |
Height | 8 1/16 in |
Body Dia. | 6.5 in |
Overall Length | 12 9/16 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 7 1/8 in |
Description
Pool Pump Motor, Bearing Protection Water Slingers, Body Dia. 6.5 in, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Finish Satin, Frame 48Y, Hz 50 Hz, Full Load Amps 10.5/17.7, Full Load Amps @ 50Hz 10.5/17.7, Height 8 1/16 in, HP 1 1/2, 1.65, HP @ 50Hz 1.65/1.50, Ins. Class F, Inverter Rated No, Length Less Shaft 11 13/16 in, Max. Ambient Temp. 122 Degrees F, Max. SF Amps 10.5/17.7, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Magnet AC Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Kubota L3010 (w/ RC72-29A mid mower) Compact Tractor Replacement Belt, C140 (C140)
- COXREELS Cable Reel, Spring, 100 ft, 15 in H (SD-100)
- PEER Radial Ball Bearing- Extra Small Size With Two Shields (77R6)
- BOSTON GEAR Shaft Coupler Body (FC20-1)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2, 3/16 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN34V1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56C Frame, 3,450 Nameplate RPM (B122)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B126)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B836)
- CENTURY Pool Pump Motor, Capacitor-Start, 2 HP, 48Y Frame, 3,450 Nameplate RPM (BN40SS)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2855)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1072)
- Century Pool Pump Motors