Shop All Vertical Mount Pump Motors
Century
Pool Filter Motor
Mfr # K3102
Zoro # G0787337
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1
- Nameplate RPM 3,450
- Frame 56C
Product Information
- Brand Century
- MFR # K3102
- Zoro # G0787337
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 10 7/8 in |
Shaft Length | 1 in |
Overall Length | 11 3/4 in |
Shaft Dia. | 5/8 in |
Height | 5 5/8 in |
Body Dia. | 5.6 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Pool Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 3.2/1.60, Height 5 5/8 in, HP 1, Ins. Class B, Length Less Shaft 10 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SB50-0A200)
- D&D 174" Outside Length, 2/3" Top Width, 1 Ribs (B171)
- CHIEF Filter Assembly Spin-On, 10 Micron, 150 PSI, 55 Gpm, 1 1/4 NPTf Port (226009)
- ZORO SELECT Hose Clamp, 2-13/16 to 3-3/4In, SAE52, PK10 (5352)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- Century Pump Motors