Shop All Pool Pump Motors
Century
Pizza Oven Motors
Mfr # F265
Zoro # G3306950
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Dripproof
- HP 0.09, 1/3
- RPM Range 1,701-1,800
- Motor Service Factor 1.35
Product Information
- Brand Century
- MFR # F265
- Zoro # G3306950
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 1/4 in |
Overall Length | 12 1/4 in |
Description
Pizza Oven Motor, Single Phase, Motor Design Split-Phase, 0.09; 1/3 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 200-230V AC, Full Load Amps 2.8 to 2.9/1.3 to 1.4 A, Y56Y Frame, Usable @ 200V Yes, Motor Service Factor 1.35, Motor Thermal Protection Thermally Protected, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Dripproof, Motor Mounting Type Rigid Base, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C240 V-Belt, 242" Outside Length, 7/8" Top Width, 1 Ribs (4FJ03)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1616)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3 HP, 56C Frame, 3,450 Nameplate RPM (SK1302V1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1202)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56J Frame, 3,450 Nameplate RPM (UST1202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B228SE)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (ST1102)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, Capacitor-Start, 2, 1/4 HP, 48Y Frame (BN61)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (Q3302V1)
- Century Pool Pump Motors