Shop All 3-Phase Condenser Fan Motors
Century
Outdoor Condenser Fan Motor
Mfr # FB1056
Zoro # G0792115
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,001-1,100
- No. of Speeds 1
Product Information
- Brand Century
- MFR # FB1056
- Zoro # G0792115
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 1/2 in |
Overall Length | 13 in |
Length Less Shaft | 8 1/2 in |
Body Dia. | 5 5/8 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 48Y Frame, Motor Enclosure Design Open Air-Over, Cradle Base Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 1/2 in, Shaft Length 4 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan; Heat Pump, 60 Hz, Full Load Amps 4.0/2.0 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 5/8, PK3 (EF121610)
- DIXON E-Series, Fem NPT, 1/2"-Coupler, 1/2"-SS (4EF4-S)
- BESTORQ 575K12 Micro V Belt, 57.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (575K12)
- MAIN FILTER Hydraulic Filter, replaces WIX R97C10CV, Return Line, 10 micron, Outside-In (MF0579382)
- CENTURY Condenser Fan Motor, 850 rpm, 1-1/2 HP (H1054AV1)
- CENTURY Condenser Fan Motor, 1/2 HP, 1140 rpm, 60Hz (H564)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H667V1)
- CENTURY Condenser Fan Motor, 1140 rpm, 1-1/2 HP (H767V1)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H1050AV1)
- CENTURY Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (FC3106F)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (20RK84)
- Century 3-Phase Condenser Fan Motors