Shop All OEM Replacement Motors
Century
OEM Compressor Motor
Mfr # B381
Zoro # G0787985
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame M56
- HP 2
- Motor Application HVAC/R
- Motor Design Capacitor-Start
- Motor Enclosure Design Dripproof
Product Information
- Brand Century
- MFR # B381
- Zoro # G0787985
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6.5 in |
Overall Length | 11 5/16 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 15.0/7.5 A, M56 Frame, Motor Service Factor 1, Motor Thermal Protection Thermally Protected, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Dripproof, Motor Mounting Type Rigid Base, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Sfgo Ultra 32, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-32 (L0915-060)
- DIXON Self-Storing Air Hose Repair Kit, Brass, Domestic (PSM0404)
- GAST Fil/Muff 3/4 Oz Glass 1/8 Sp Aa922H (AA922H)
- D&D 2057mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2057)
- CENTURY Motor, 3/4, 1/2, 1/3, 1/4, 1/5 HP, OEM Replacement Brand: Lennox Replacement For: 28F0101 (9405A)
- CENTURY MODEL-CFHP-56FR (SGF2054AV2)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Heil Quaker Replacement For: 48HXCLW-1562 (690)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: American Air Filter Replacement For: 150444 (0547A)
- CENTURY Motor, 3/4, 1/2, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 31C8201 (9406A)
- CENTURY Motor, 1/30, 1/150, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHY-954 (954)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501899 (D1243)
- Century OEM Replacement Motors