Shop All Split-Phase Blower Motors
Century
Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO
Mfr # ARB2054L3
Zoro # G3350374
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Position All Angle
- Motor Shaft Design Keyed
- Shaft Dia. 5/8 in
- Motor Design Split-Phase
- Body Dia. 6 1/2 in
Product Information
- Brand Century
- MFR # ARB2054L3
- Zoro # G3350374
- Country of Origin Mexico
- Category Split-Phase Blower Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6 1/2 in |
Shaft Length | 2 in |
Mounting Stud Length | 1/2 in |
Stud Size | #10-32 |
Overall Length | 10 13/16 in |
Bolt Circle Dia. | 5 13/16 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 8 13/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.8/3.1/3.4 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1.3, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 7.5 MFD, 370V, 2 In. H (22F167)
- SKF SKF-6006 2RS, Single Row Ball Brgs, 6006 2RS (6006 2RS)
- DIXON Air King Female NPT End Stainless, 3/4" (RAM8)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E596)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO (ARB2034L1)
- CENTURY Motor, Split Ph, 1/4 HP, 1725,115V, 56CZ, ODP (F393L)
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y (ARB2014L)
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO (ARB2054L4)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56CZ, ODP (F262)
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y (ARB2014L2)
- Century Direct Drive Blower Motors