Shop All Shaded Pole Blower Motors
Century
Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y
Mfr # RF6402
Zoro # G1440047
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Speeds 1
- HP 1/10
- RPM Range 1,001-1,100
- Motor Enclosure Design Open Air-Over
- Body Dia. 5 in
Product Information
- Brand Century
- MFR # RF6402
- Zoro # G1440047
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Body Dia. | 5 in |
Length Less Shaft | 4 15/16 in |
Bolt Circle Dia. | 3 1/2 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Dia. | 3/8 in |
Stud Size | #10-32 |
Shaft Length | 2 1/4 in |
Lead Length | 29 in |
Overall Length | 7 3/16 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/10 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 4.0/2.0 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 29 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25175-1212 (G25175-1212)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20669 (12Z-P10)
- BESTORQ Cogged Belt, 100 in Outside Length, 7/8 in Top Width, 1 Ribs (CX96)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60B17F-1H)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1550,115/208-230, 42Y (RF4400)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BLR6403)
- CENTURY Motor, Cond, Open, 1/10 HP, 1050 rpm, 42Y, OAO (BLR6406V1)
- CENTURY Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO (B6415)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BLR6404)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO (U6433)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BL6410)
- Century Shaded Pole Blower Motors