Shop All Split-Phase Blower Motors
Century
Motor, Split Ph, 1/2 HP, 1725,115V, 56CZ, ODP
Mfr # F263
Zoro # G2689382
original price:
$334.62
18% off
new price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Sub Application Aeration Fan
- Motor Shaft Rotation CW/CCW
- Motor Bearings Ball
- Full Load Amps 6.8/3.8 A
Product Information
- Brand Century
- MFR # F263
- Zoro # G2689382
- Country of Origin Mexico
- Category Split-Phase Blower Motors
Dimensions
Body Dia. | 6 1/2 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 9 3/8 in |
Overall Length | 11 5/8 in |
Description
C-Frame Motor, Single Phase, Motor Design Split-Phase, 1/2, 1/7 HP, Nameplate RPM 1,725, No. of Speeds 2, Voltage 115V AC, Full Load Amps 6.8/3.8 A, 56CZ Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1.25, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 5/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 4.15-in. OD (1VP44 X 5/8)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 4" Stroke (WWXT1504-S)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBH01002)
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- CENTURY Motor, Sp Ph, 1/4 HP, 1725,115/208-230V, 48Y (ARB2024L3)
- CENTURY Motor, Split Ph, 1/4 HP, 1725,115V, 56CZ, ODP (F393L)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO (ARB2034L1)
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO (ARB2054L4)
- CENTURY Motor, Split Ph, 1/3 HP, 850,115V, 56CZ, ODP (F276)
- CENTURY Mtr, Sp Ph, 1/2hp, 1725,115/208-230, 56, TEAO (ARB2054L3)
- Century Split-Phase Blower Motors