Shop All Shaded Pole Blower Motors
Century
Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO
Mfr # BL6410
Zoro # G1609404
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 4 7/16 in
- Mounting Stud Pattern 4-7/16" x 4-7/16"
- Bolt Circle Dia. 4 7/16 in
- Motor Service Factor 1
- Motor Application HVAC/R
Product Information
- Brand Century
- MFR # BL6410
- Zoro # G1609404
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Length Less Shaft | 4 7/16 in |
Bolt Circle Dia. | 4 7/16 in |
Shaft Length | 5 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Stud Size | #10-32 |
Mounting Stud Length | 4 7/16 in |
Body Dia. | 5 in |
Shaft Dia. | 1/2 in |
Overall Length | 8 7/8 in |
Lead Length | 36 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/8 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.02 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun, Lever, 7500 psi, 16 oz. (1142CLR)
- TOMPKINS Hydraulic Fitting-Steel06MP HEX HEAD PLUG (5406-P-06)
- FESTO Exhaust Air Flow Control Valve GRE-1/2 (GRE-1/2)
- AIGNEP USA Tube Reducer, 8 x 6mm Tube Sz, Brass, PK5 (50700N-8-6-PK5)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- CENTURY Motor, Cond, Open, 1/10 HP, 1050 rpm, 42Y, OAO (BLR6406V1)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BLR6404)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, TEAO (U6433)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (ONR6026)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1550,115/208-230, 42Y (RF4400)
- Century Direct Drive Blower Motors