Shop All Shaded Pole Blower Motors
This Product is Discontinued
Century
Motor, Sh Pole, 1/5 HP, 1075,115V, 42, OAO (Discontinued)
Mfr # 9403
Zoro # G2991931
Free Shipping & Returns
This Product is Discontinued
Key Features
- No. of Speeds 3
- Motor Bearings Sleeve
- HP 1/5, 1/6, 1/8
- Length Less Shaft 4 in
- Motor Thermal Protection Auto
Product Information
- Brand Century
- MFR # 9403
- Zoro # G2991931
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Length Less Shaft | 4 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 3 in |
Overall Length | 7 1/2 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Body Dia. | 5 in |
Lead Length | 48 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/5, 1/6, 1/8 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 6.04 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Rings, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.