Shop All Shaded Pole Blower Motors
Century
Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO
Mfr # BL6414
Zoro # G0605656
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,050
- Motor Shaft Rotation CCWLE
- Motor Enclosure Design Open Air-Over
- Application Blowers, Fans and Air Circulators
- Shaft Length 5 in
Product Information
- Brand Century
- MFR # BL6414
- Zoro # G0605656
- Country of Origin Mexico
- Category Shaded Pole Blower Motors
Dimensions
Shaft Length | 5 in |
Length Less Shaft | 4 15/16 in |
Body Dia. | 5 in |
Bolt Circle Dia. | 4 7/16 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Dia. | 1/2 in |
Stud Size | #10-32 |
Lead Length | 35 in |
Overall Length | 9 3/8 in |
Mounting Stud Length | 14/25 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Shaded Pole, 1/10, 1/5, 1/8 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 115V AC, 3.0 A, 4.0 A, 6.5 A Full Load Amps, 42Y Frame, Output Watts 0.15 kW, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase (DC-20)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x7/8)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- STEELMAN Industrial Style Steel Quick Disconnect Plug with 1/4" NPTM Threads, 10-Pack (99480)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BLR6404)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BL6410)
- CENTURY Motor, Sh Pole, 1/8 HP, 1050,115V, 42Y, OAO (BLR6403)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6403)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1550,115/208-230, 42Y (RF4400)
- DAYTON Motor, Sh Pole, 1/30 HP, 1550,115V, 3.3, Open (4YU32)
- Century Shaded Pole Blower Motors