Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO
Mfr # DL1076
Zoro # G1613446
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Speeds 3
- Duty Continuous
- Resilient Ring Dia. 2 1/4 in
- Motor Service Factor 1
- Frame 48
Product Information
- Brand Century
- MFR # DL1076
- Zoro # G1613446
- UPC # 786674018571
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Resilient Ring Dia. | 2 1/4 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 6 9/16 in |
Shaft Length | 4 1/2 in |
Stud Size | #8-32 |
Shaft Dia. | 1/2 in |
Overall Length | 10 5/8 in |
Lead Length | 26 in |
Bolt Circle Dia. | 5 1/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 9.1 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 50 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 5/8, PK3 (EF121610)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-7/16 WIDE ACCU-LOC 4-BOLT FLANGE (UEF207-23)
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FD1056)
- CENTURY Motor, PSC, 1/4 HP, 1100 RPM, 115V, 48Z, TEAO (C059A)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 42Y, OAO (BL6530)
- CENTURY Mtr, PSC, 1/8 HP, 1550,115/208-230V, 48Y, OAO (9704)
- CENTURY 1/8 HP, 775 RPM, 115v, 3 speed, Trane (680A)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FM1056)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, TEAO (OGD1026)
- Century Direct Drive Blower Motors