Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/3 HP, 1075 RPM, 115V, 42Y, OAO
Mfr # BL6530
Zoro # G3177526
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Motor Mounting Type Ring
- Mounting Stud Pattern 3-1/8 in x 3-1/8 in
- Full Load Amps 6.03 A
- Includes Belly Band, Resilient Mounting Ring
Product Information
- Brand Century
- MFR # BL6530
- Zoro # G3177526
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Stud Size | #8-32 |
Resilient Ring Dia. | 2 1/4 in |
Body Dia. | 5 in |
Shaft Length | 4 11/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 3/16 in |
Overall Length | 9 5/16 in |
Lead Length | 28 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 6.03 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 28 in, Motor Enclosure Design Open, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 1.2 (FEH1036SU)
- BANDO S3M-354 Timing Belt, 100-S3M-354 (100-S3M-354)
- DODGE F4B-E-207R Type E-Xtra Flange Bearing, 4-Bolt Base (059070 F4B E 207E)
- FESTO Pressure Regulator MS9-LR-G-D7-AG-BAR-AS (MS9-LR-G-D7-AG-BAR-AS)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (FM1056)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (FD1076)
- CENTURY Mtr, PSC, 1/4 HP, 1550,115/208-230V, 48Y, OAO (9700)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (DL1036)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (D1076)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (753A)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (FDL1036)
- Century Direct Drive Blower Motors