Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO
Mfr # FM1036
Zoro # G0934543
original price:
$166.99
7% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Blowers, Fans and Air Circulators
- Duty Continuous
- Motor Mounting Type T-Flex
- Phase Single
- Motor Shaft Rotation CW/CCW
Product Information
- Brand Century
- MFR # FM1036
- Zoro # G0934543
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Length | 6 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 4 3/8 in |
Overall Length | 10 3/8 in |
Lead Length | 26 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2.04 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 50 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type T-Flex, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 1625480000 / ATLAS COPCO (B1SO0049960)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40ASK1CL)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (S71-15)
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2Z JEM)
- CENTURY Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO (FSP4006S)
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, Open (FDL6002A)
- CENTURY Motor, PSC, 3/4 HP, 1625 RPM, 115V, 48Y, OAO (FDL1074)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (D1056)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (D1076)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (FDL1036)
- ZORO SELECT Motor, PSC, 3/4 HP, 1140,115/230V, 48Z, OAO (4YY55)
- Century Direct Drive Blower Motors