Shop All Permanent Split Capacitor Blower Motors
Century
Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO
Mfr # FD1056
Zoro # G0546165
original price:
$206.45
7% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Design Flat
- Motor Shaft Rotation CW/CCW
- Phase Single
- Shaft Length 6 7/16 in
- HP 1/2
Product Information
- Brand Century
- MFR # FD1056
- Zoro # G0546165
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 7/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 6 1/8 in |
Stud Size | #8-32 |
Resilient Ring Dia. | 2 1/4 in |
Overall Length | 12 5/16 in |
Lead Length | 26 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2.07 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 50 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY COUPLER HI-FLOW 1/4 FNPT 1/4 BODY GREEN (LMA53416FZ)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 22 # of Teeth (40BS22H X 3/4)
- MCGILL Sse Series, #RS9 (RS9)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/2" (8S112)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, Open (FD6001A)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (D1026)
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, TEAO (OGD1026)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (9717)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1026)
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 115V, 42Y, OAO (9709)
- FASCO Direct Drive Blower Motor, 1/3 HP, 115V (D727)
- Century Permanent Split Capacitor Blower Motors