Shop All OEM Replacement Motors
Century
Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48K44A27C
Mfr # OAN460
Zoro # G4045867
original price:
$372.19
new price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48Y
- HP 3/4 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Semi Enclosed
Product Information
- Brand Century
- MFR # OAN460
- Zoro # G4045867
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 1-7/8" |
Length Less Shaft | 8 3/8 in |
Body Dia. | 5.7" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 10.24" |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 5.4 A, 48Y Frame, OEM Replacement Brand Aaon, Replacement For F48K44A27C, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANFIELD CONNECTOR Connector, Round, 8mm Female, 5m, 3 Pin (RC08S-F0M030150)
- NTN Tapered Roller Bearing Cone, 1-3/8 (4T-31594)
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- CENTURY Direct Drive Motor, 3/4 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23022-41 (ORM1076)
- CENTURY 1/4 HP Condenser Fan Motor, 850 RPM, 208-230V (OYK1028)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48V07A01 (OCA1014)
- CENTURY Motor, 3/4, 1/2, 1/3, 1/4, 1/5 HP, OEM Replacement Brand: Lennox Replacement For: 28F0101 (9405A)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon (OAN1076V1)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Nordyne Replacement For: 901874 (942)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- Century OEM Replacement Motors