Shop All OEM Replacement Motors
Century
Motor, 1/6 HP, Replacement For: Nesbitt Replacement Motor
Mfr # C034
Zoro # G0483117
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame J56Z
- HP 1/6
- Motor Application HVAC/R
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Product Information
- Brand Century
- MFR # C034
- Zoro # G0483117
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 3/4 in |
Shaft Length | 21 1/2 in |
Length Less Shaft | 8 1/8 in |
Body Dia. | 6 1/2 in |
Overall Length | 51 1/4 in |
Description
Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 800, No. of Speeds 1, Voltage 115V AC, 3.00 Full Load Amps, J56Z Frame, Output Watts 0.13 kW, 60 Hz Hz, Replacement For Nesbitt Replacement Motor, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cushion Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- BESTORQ B212 V Belt, 215 in Outside Length, 5/8 in Top Width, 1 Ribs (B212)
- GATES Predator Single Belts, AP58 (AP58)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-665)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48K44A27C (OAN460)
- CENTURY Motor, 1 HP, OEM Replacement Brand: Lennox Replacement For: 88C7401 (OLE1106H)
- CENTURY ODP Resilient Base Motor (H852L)
- CENTURY Motor, 3/4, 1/2, 1/3, 1/4, 1/5 HP, OEM Replacement Brand: Lennox Replacement For: 28F0101 (9405A)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Westinghouse (OWW4517)
- CENTURY Motor, 1/10 HP, OEM Replacement Brand: Ice Cap Replacement For: 5KCP29BK4169S (950)
- BROAN Motor and Blower Wheel (S99080478)
- Century OEM Replacement Motors