Shop All OEM Replacement Motors
This Product is Discontinued
Century
Motor, 1/5, 1/6, 1/8 HP, OEM Replacement Brand: Lennox Replacement For: 5KSP29KK1542S (Discontinued)
Mfr # 9403
Zoro # G2033790
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 42
- HP 1/5, 1/8
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Century
- MFR # 9403
- Zoro # G2033790
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 15/16 in |
Length Less Shaft | 4 1/2 in |
Body Dia. | 5 in |
Overall Length | 7 1/2 in |
Description
Direct Drive Motor, Single Phase, Motor Design Shaded Pole, 1/5, 1/8 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 6.4/4.8/3.7 A, 42 Frame, OEM Replacement Brand Lennox, Replacement For 5KSP29KK1542S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.