Shop All OEM Replacement Motors
Century
Motor, 1/4 HP, OEM Replacement Brand: Aaon Replacement For: F48S08A27
Mfr # OAN470
Zoro # G4296993
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48Y
- HP 1/4
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Century
- MFR # OAN470
- Zoro # G4296993
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 6 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5.7 in |
Overall Length | 8 3/4 in |
Stud Size | #8-32 X 1/2 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 3,200, No. of Speeds 1, Voltage 460V AC, Full Load Amps 0.90 A, 48Y Frame, OEM Replacement Brand Aaon, Replacement For F48S08A27, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flat Cylinder DZH-40-125-PPV-A (DZH-40-125-PPV-A)
- FAFNIR Wide Inner Ring Insert Bearing, #1104KRRB (1104KRRB)
- ARROW PNEUMATICS Pneumasterair Replacement Desiccant - 1 Quart (P34189-S75)
- SPEEDAIRE Hose Mender, 1/4 In. ID, Brass (5A249)
- CENTURY MODEL-CFHP-48FR (BK3054V1)
- CENTURY OEM Compressor Motor (B385)
- CENTURY Motor, 1/10 HP, OEM Replacement Brand: Ice Cap Replacement For: 5KCP29BK4169S (950)
- CENTURY Motor, 1/30, 1/100, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48XBJP-969 (952)
- CENTURY 1/4 HP Condenser Fan Motor, 850 RPM, 208-230V (OYK1028)
- CENTURY ODP Resilient Base Motor (H852L)
- A.O. SMITH Century OEV1006, 5" Motors Cooling 1050 RPM 208-230 Volts (OEV1006)
- Century HVAC Motors