Shop All OEM Replacement Motors
Century
Motor, 1/30 HP, OEM Replacement Brand: Trane Replacement For: DE3E152
Mfr # 641
Zoro # G2034019
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/30 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Century
- MFR # 641
- Zoro # G2034019
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 8" x 8-1/2" |
Length Less Shaft | 4 in |
Body Dia. | 5" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 21" |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.5 A, 42 Frame, OEM Replacement Brand Trane, Replacement For DE3E152, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 1/4" (29HY94)
- MILLENNIUM FILTER Hydraulic Filter, replaces SEPARATION-TECHNOLOGIES ST1512, Pressure Line, 20 micron (ZX-ST1512)
- NATIONAL Small Bore Inch Seal, 472644V (472644V)
- GENTEQ Motor, 1/3 HP, 1050 rpm, 48,120/240V (6503V)
- CENTURY MODEL-RFHP-48FR (FE6004F)
- CENTURY Motor, 1/2 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23022-41 (FD6000)
- CENTURY Belt Drive Motor, 1/2 HP, OEM Replacement Brand: Triangle Engineering (OTEB2054AV1)
- CENTURY OEM Compressor Motor (B381)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: Trane Replacement For: 3D149098P01 (OTR1004)
- CENTURY Motor, 3/4, 1/2, 1/3, 1/4, 1/5 HP, OEM Replacement Brand: Lennox Replacement For: 28F0101 (9405A)
- AAON Motor, 3/4 HP, 208-230V (R1746B)
- Century OEM Replacement Motors