Shop All OEM Replacement Motors
Century
Motor, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 5KCP29NGC119S
Mfr # OLE1038V1
Zoro # G3319066
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48Y
- HP 1/3 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Semi Enclosed
Product Information
- Brand Century
- MFR # OLE1038V1
- Zoro # G3319066
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 3" |
Length Less Shaft | 6 1/4 in |
Body Dia. | 5.7" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 9.74" |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 230V AC, Full Load Amps 2.1 A, 48Y Frame, OEM Replacement Brand Lennox, Replacement For 5KCP29NGC119S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight Union, 3/8 in., TubexTube (KQ2H11-00A)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L075 (300L075G)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- FALK 1015G EXP BLT COUPLING SLEEVE (744991)
- CENTURY Motor, 1/7, 1/11, 1/25 HP, OEM Replacement Brand: Penn Ventilator Replacement For: 63747-0 (OPV747)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Westinghouse (OWW4517)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48V07A01 (OCA1014)
- CENTURY MODEL-RFHP-48FR (9433A)
- CENTURY MODEL-CFHP-56FR (H855L)
- CENTURY Direct Drive Motor, 3/4 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23022-41 (ORM1076)
- DAYTON Direct Drive Motor, 1/3 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB5C, 45MX72 (GGS_47556)
- Century OEM Replacement Motors