Shop All OEM Replacement Motors
Century
Motor, 1/3, 1/5 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23053-21
Mfr # FE6000F
Zoro # G2033617
original price:
$149.99
14% off
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/3, 1/5
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Product Information
- Brand Century
- MFR # FE6000F
- Zoro # G2033617
- Country of Origin India
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 6 1/2 in |
Length Less Shaft | 5 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5.7 in |
Overall Length | 12 1/8 in |
Stud Size | #8-32 X 1 1/4 in |
Mounting Stud Length | 1 1/4 in |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3, 1/5 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 1.8/1.1 A, 48 Frame, OEM Replacement Brand Rheem/Ruud, Replacement For 51-23053-21, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Excelon 3/4In 250Psi Npt Pneumatic Lubricator (L74M-6AP-QDN)
- BREEZE Hose Clamp, HD, SAE 10,410SS, PK10 (200 10 H)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Copeland Replacement For: 6127 (OCP0108)
- CENTURY MODEL-RFHP-48FR (FE6004F)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48SJ6MA8 (OCB1036A)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Aaon Replacement For: F48A11A27C (OAN010)
- CENTURY Motor, 1/30, 1/150, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHY-954 (954)
- CENTURY 1/4 HP Condenser Fan Motor, 850 RPM, 208-230V (OYK1028)
- MCQUAY/DAIKIN Motor, 115V, 1/8 HP, 700 rpm (300049498)
- Century OEM Replacement Motors