Shop All OEM Replacement Motors
Century
Motor, 1/10 HP, OEM Replacement Brand: Ice Cap Replacement For: 5KCP29BK4169S
Mfr # 950
Zoro # G2033879
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/10 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Century
- MFR # 950
- Zoro # G2033879
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 6-1/2" |
Length Less Shaft | 3 3/4 in |
Body Dia. | 5" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 16-3/4" |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,500, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 0.7 A, 42 Frame, OEM Replacement Brand Ice Cap, Replacement For 5KCP29BK4169S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-LUBE Synthetic Lubricant, MQL, 1 Gal, VOC Free (LBSYNT01)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RN83)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (70016T)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- CENTURY Split Phase Resilient Mt. Motor (F670)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: American Air Filter Replacement For: 150444 (0547A)
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Hussmann Replacement For: 5KCP39GG5606S (OHS10206)
- CENTURY ODP Resilient Base Mot (H845)
- CENTURY ODP Rigid Base Motor (H847)
- CENTURY Belt Drive Motor, 1/2 HP, OEM Replacement Brand: Triangle Engineering (OTEB2054AV1)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, 3.3 Frame, Extended Studs (D031)
- Century OEM Replacement Motors