Shop All OEM Replacement Motors
Century
MODEL-RFHP-48FR
Mfr # 9432A
Zoro # G3262345
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame 48Y
- HP 1/4, 1/6, 1/8
- Motor Application HVAC/R
- Motor Design Permanent Split Capacitor
Product Information
- Brand Century
- MFR # 9432A
- Zoro # G3262345
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 5 1/2 in |
Length Less Shaft | 4 1/4 in |
Body Dia. | 5.6 in |
Overall Length | 9 3/4 in |
Description
Fan Coil and Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4, 1/6, 1/8 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 0.55, 0.75, 1.2, 48Y Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation Reversible, Motor Enclosure Design Open Enclosed, Motor Mounting Type Lug, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Coupler Plug, (F)NPT, 1/4, Aluminum (A71430B-BG)
- GATES Multi-Speed Belts, 1922V363 (1922V363)
- APACHE Apache JS3059 1-1/2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029024)
- FAIRCHILD 3/8IN 250PSI 0.5-30PSI NPT PNEUMATIC REGULATOR (30233)
- CENTURY Motor, 1/10 HP, OEM Replacement Brand: Ice Cap Replacement For: 5KCP29BK4169S (950)
- CENTURY Motor, 1 HP, OEM Replacement Brand: Lennox Replacement For: 88C7401 (OLE1106H)
- CENTURY MODEL-CFHP-56FR (H855L)
- CENTURY MODEL-RFHP-48FR (FE6004F)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Westinghouse (OWW4517)
- CENTURY MODEL-CFHP-48FR (BK3054V1)
- SPEAKMAN Solenoid Assembly w/Battery Pack (G76-0131)
- Century HVAC Motors