Shop All AC Farm Duty Motors
Century
Farm Duty Motor, Shaded Pole, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame
Mfr # C319V1
Zoro # G700722834
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Shaded Pole
- Phase Single
- HP 2
- RPM Range 1,701-1,800
- Voltage 230V AC
Product Information
- Brand Century
- MFR # C319V1
- Zoro # G700722834
- UPC # 786674074515
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Length Less Shaft | 13 3/8 in |
Overall Length | 15 5/8 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Description
Farm Duty Motor, Single Phase, Motor Design Shaded Pole, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230V AC, Full Load Amps 7.8 A, 56HZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Rolled Steel, Shaft Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.75 x 27.5in PL, T73 (275L075)
- BESTORQ Kevlar V-Belt / B62K (5L650LG)
- DAYTON AC Gearmotor, 450.0 in-lb Max. Torque, 39 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z842)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E667)
- CENTURY Pump Motor, Permanent Split Capacitor, 1 HP, 208-230V AC, 3,450 Nameplate RPM, L56HCZ Frame (B586)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, K56 Frame (C312)
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV3)
- CENTURY Pump Duty Motor, Permanent Split Capacitor, 1 HP, 208-230V AC, 3,450 Nameplate RPM, L56HCZ Frame (B583)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313C)
- BALDOR-RELIANCE Baldor-Reliance Motor UCLE570, 5-7 AIR OVERHP, 3450RPM, 1PH, 60HZ, 182TZ, 36 (UCLE570)
- Century AC Farm Duty Motors