Shop All Evaporative Cooler Motors
Century
Evaporative Cooler Motor, 115V, Cradle
Mfr # SVB2074BV2
Zoro # G2626976
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Evaporator Cooler
- HP 1/3, 3/4
- RPM Range 1,701-1,800
- No. of Speeds 2
- Phase Single
Product Information
- Brand Century
- MFR # SVB2074BV2
- Zoro # G2626976
- Country of Origin China
- Category Evaporative Cooler Motors
Dimensions
Ring Dia. | 2 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 7 15/16 in |
Overall Length | 9 13/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Description
Evaporative Cooler Motor, Single Phase, Motor Design Split-Phase, 1/3, 3/4 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, 9.8/6.4 A Full Load Amps, 56 Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Shaft Length 1 7/8 in, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-16-15-I-P-A (ADN-16-15-I-P-A)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 250 psi (4ZL88)
- FOSTER Socket, 210 Series, 1/4\u0022FPT, SS303 (210-3003S/S)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- CENTURY Evaporative Cooler Motor, Cradle, 115V (VB2054BV1)
- CENTURY Evaporative Cooler Motor, Ball, CCWLE, 115V (SVB2054V1)
- CENTURY Evap Cooler Motor, 1 HP, 115V, 2 Speed (SV2104V1L1)
- CENTURY Evaporative Cooler Motor, CCWLE, 115V, Ball (SVB2034V1)
- CENTURY Evaporative Cooler Motor, 230V, Sleeve (SV2104HV2)
- CENTURY Evaporative Cooler Motor, Ring, 115V, Auto (SVB2074V1)
- GLOBAL INDUSTRIAL Motor for 30 Evaporative Cooler, Model 600543 (292221)
- Century Evaporative Cooler Motors