Shop All Step Drill Bits
Century Drill & Tool
Step Zirconium Drill Bit, 13, 1/8-1/2"
Mfr # 27200
Zoro # G4084090
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Zirconium
- Number of Pieces 1
- Number of Flutes 2
- Shank Size 1/4"
Product Information
- Brand Century Drill & Tool
- MFR # 27200
- Zoro # G4084090
- UPC # 081838272005
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/8" to 1/2" |
Shank Size | 1/4" |
Number of Hole Sizes | 13 |
Details
Material | High Speed Steel |
Finish | Zirconium |
Number of Pieces | 1 |
Number of Flutes | 2 |
Step Thickness | 1/8" |
Shank Shape | Three-Flat |
Impact Rated | No |
Item | Step Zirconium Drill Bit,13,1/8-1/2 in. |
Description
Step Zirconium Drill Bit,13,1/8-1/2 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER T15 Security Insert Bit (13230)
- WESTWARD Flat Rivet Chisel, 0.401 In., 6-1/2 In. (4MHD7)
- SATA Ratchet 1/4in Drive, 120XP (ST11974)
- AMPG Granite Stand, 6X6X2, 3/8" Stem Mount (STA-662-SM)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 9, 1/4-3/4" (27202)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 8, 9/16-1" (27201)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 12, 3/16-7/8" (27203)
- CENTURY DRILL & TOOL HSS Step Drill Bit #9, 7/8-1-1/8" (27205)
- IRWIN HSS Step Drill Bit 6 Sizes, 3/16-1/2" (15102)
- IRWIN HSS Step Drill Bit 10 Sizes, 4mm to 22mm, Finish: Bright (11104)
- NORSEMAN BY VIKING DRILL AND TOOL 5/16" to 9/16" 78-GR Gold Oxide HSS Step Reamer (83710)
- Century Drill & Tool Drill Bits