Shop All Screwdrivers
Century Drill & Tool
Slotted Screwdriver, 3/8 x 8 in. Slotted 3/8"
Mfr # 72116
Zoro # G4075681
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 3/8"
- Handle Material Ergonomic
- Overall Length 8"
- Handle Type Cushion Grip
Product Information
- Brand Century Drill & Tool
- MFR # 72116
- Zoro # G4075681
- UPC # 081838721169
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 3/8" |
Overall Length | 8" |
Details
Item | Slotted Screwdriver,3/8 x 8 in. |
Tip Style Group | Slotted |
Handle Material | Ergonomic |
Handle Type | Cushion Grip |
Features | Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip |
Finish | Black Oxide Tip; Chrome Plated |
SAE or Metric | SAE |
Tip Style | Slotted |
Shank Material | Vanadium Steel |
Number of Pieces | 1 |
Description
Slotted Screwdriver,3/8 x 8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Coax Ratchet Crimp Tool - .429/.100/.128 For N (100Awg) On Rg-8/11/213 (TRF-3030)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1435-0.157)
- KNIPEX 5 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 140)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105)
- CENTURY DRILL & TOOL Slotted Screwdriver, 3/16 x 3 in. Slotted 3/16" (72113)
- CENTURY DRILL & TOOL Phillips Screwdriver, 1 x 3 in. Phillips #1 (72123)
- CENTURY DRILL & TOOL Star Screwdriver, T10 x 3". (72131)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 4 in. Slotted 1/4" (72114)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 1-1/2 in. Slotted 1/4" (72111)
- CENTURY DRILL & TOOL Slotted Screwdriver, 5/16 x 6 in. Slotted 5/16" (72115)
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver (DHE34250)
- Century Drill & Tool Screwdrivers