Shop All Masonry Drill Bits
Century Drill & Tool
SDS Max Drill Bit, 5/8x7-1/2x13in, 4Cutter
Mfr # 83701
Zoro # G4089718
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/8 in
- Finish - Machining Bright (Uncoated)
- Decimal Equivalent 0.625
- Maximum Drilling Depth 7 1/2 in
- Measurement System Fractional Inch
Product Information
- Brand Century Drill & Tool
- MFR # 83701
- Zoro # G4089718
- UPC # 081838837013
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Overall Length | 13 in |
Maximum Drilling Depth | 7 1/2 in |
Details
Item | SDS Max Drill Bit,5/8x7-1/2x13in,4Cutter |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.625 |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Max |
Description
SDS Max Drill Bit,5/8x7-1/2x13in,4Cutter, SDS Max, 5/8 in Drill Bit Size, 13 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 19 mm 6-Point Metric Stubby Impact Socket (CP55419)
- FLEMING SUPPLY Fleming Supply 60 pc 3.6V Cordless Rotary Tool Set (131100MDL)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,500 RPM, 0.5 hp (45YY19)
- DRILL AMERICA 1-5/16"-24 HSS Plug Hand Tap (DWTST1-5/16-24P)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/8x10x12 in. (81140)
- CENTURY DRILL & TOOL Sonic Masonry Drill Bit, 7/16x4x6in. (86928)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/4x6x8-1/4 in. (81848)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/2x22x24 in. (81932)
- CENTURY DRILL & TOOL Sonic Masonry Drill Bit, 7/8x4x6in. (86956)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-3/8x18x23in, 4-Cutter (83719)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2060-P25)
- Century Drill & Tool Masonry Drill Bits