Shop All Masonry Drill Bits
Century Drill & Tool
SDS Max Drill Bit, 2x18x23 in., 4-Cutter
Mfr # 83722
Zoro # G4089508
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2 in
- Overall Length 23 in
- Decimal Equivalent 2
- Measurement System Fractional Inch
- Maximum Drilling Depth 18 in
Product Information
- Brand Century Drill & Tool
- MFR # 83722
- Zoro # G4089508
- UPC # 081838837228
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 2 in |
Overall Length | 23 in |
Maximum Drilling Depth | 18 in |
Details
Item | SDS Max Drill Bit,2x18x23 in.,4-Cutter |
Decimal Equivalent | 2 |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Description
SDS Max Drill Bit,2x18x23 in.,4-Cutter, SDS Max, 2 in Drill Bit Size, 23 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Dr. 12 Pc. Semi Deep SAE Universal Set (1212USD)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (2318W-200)
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 4)
- GEARWRENCH Fixed Tip External Lock Ring Pliers (2534D)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/8x10x12-1/4in (81124)
- CENTURY DRILL & TOOL Tapcon Masonry Drill Bit, 3/16x3x4-1/2in. (80412)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/8x22x24 in. (81940)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 5/32x4x6-1/4 in (81610)
- CENTURY DRILL & TOOL Sonic Masonry Drill Bit, 1/2x10x12in. (87832)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/8x17x21in, 4-Cutter (83715)
- DRILLCO 5/32 X 4.1/4, SDS PLUS DRILL - 1700A (170A1104)
- Century Drill & Tool Drill Bits