Shop All Screwdriver Bits
Century Drill & Tool
Pozi Insert Screwdriving Bit, 2, 1in.
Mfr # 69182
Zoro # G4084425
product price: $0.98
/ea
Sold in multiples of 7 for $6.86
$6.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Pozi
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Product Information
- Brand Century Drill & Tool
- MFR # 69182
- Zoro # G4084425
- UPC # 081838691820
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Point Size | #2 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Pozi |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Pozi Insert Screwdriving Bit,2,1in. |
Impact Rated | No |
Material | S2 Steel |
Description
Pozi Insert Screwdriving Bit,2,1in., Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF200)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 12mm (80380)
- DEWALT 6" Slotted 12-14 IMPACT READY(R) Bulk (50) (DWA6SL12IRB)
- IRWIN Irwin® Hanson® 66 Pc. Fractional Tap & Hex Die Set (97606)
- CENTURY DRILL & TOOL Socket Adapter 1/2" Square 2" Length Impact Pro 50Pc (60583)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T30, 1 in. (68730)
- CENTURY DRILL & TOOL Socket Adapter 3/8" Square 2" Length Impact Pro 100Pc (60580)
- CENTURY DRILL & TOOL Impact Pro Screwdriving, 32 Pc Set (66939)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T20, 1 in. (68720)
- CENTURY DRILL & TOOL Wood Boring bit 1-3/8inLazerSp (36488)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No40 (480-TX-40X)
- Century Drill & Tool Screwdrivers and Nutdrivers