Shop All Auger Drill Bits
Century Drill & Tool
Nail Ship Auger Drill Bit, 3/8 x 18 in.
Mfr # 38724
Zoro # G4082675
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Century Drill & Tool
- MFR # 38724
- Zoro # G4082675
- UPC # 081838387242
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 3/8" |
Shank Size | 3/8" |
Details
Item | Nail Ship Auger Drill Bit,3/8 x 18 in. |
Description
Nail Ship Auger Drill Bit,3/8 x 18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- KRAFT TOOL Narrow Clevis to 1-3/8" Button Handl, 12 (CC332LN)
- BOSCH ENGRAVING CUTTER 3/32" SHANK (DE107)
- UNIBOR 7/8in X 3/16in Speedcut Carbide Tipped Hole Saw, Impact Shank (28128)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/4 x 18 in. (38748)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 1/2 x 18 in. (38732)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 9/16 x 18 in. (38736)
- CENTURY DRILL & TOOL SHIP AUGER NAIL CUTTER POWER 13/16 X 18I (38752)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 1-1/8 x 7-1/2 in. (38572)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 13/16 x 18 in. (38752)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 7/8" (00511)
- Century Drill & Tool Auger Drill Bits